Shop All Plumbing Parts
Advanced Drainage Systems
Advanced Drainage X2-75100100 0.75 in. x 100 ft. 100 PSI SIDR 19 NSF Coil Polyethylene Pipe
Mfr # 108332
Zoro # G604160596
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 108332
- Zoro # G604160596
- Country of Origin United States
- Category Plumbing Parts
Description
Features
- Coil polyethylene pipe 100 psi working pressure sidr 19 nsf.
- National sanitation foundation approved, 4710 resin.
- Size - 0.75 in. X 100 ft.
- Dimension - 34 x 34 x 5 in.
- Item weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2167)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-CP)
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0614AA 6 x 4 in. Reducer Coupling (4003273)
- SLOAN Hy71A-1 Rb Hydraulic Actuator Sub-Asm (0318123)
- BARKER Barker 4003691 10 gal Tote Along Drain Water Tank (4003691)
- BRADLEY Air Diaphragm (269-659)
- ZURN Carbonated Beverage Backflow Preventer 3/8" (38-740)
- Advanced Drainage Systems Plumbing Parts & Accessories