Shop All Plumbing Parts
Advanced Drainage Systems
Advanced Drainage 2624RB 24 in. x 300 ft. Geotextile Fabric
Mfr # 760403
Zoro # G604145760
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 760403
- Zoro # G604145760
- Country of Origin United States
- Category Plumbing Parts
Description
Features
- Geotextile fabric.
- Use as a soil separator for drainage.
- Size - 24 in. X 300 ft.
- Dimension - 24.1 x 4.3 x 4.3 in.
- Item weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union "Y", 1/4", B14UY (B14UY)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (255490-75)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4251A)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0614AA 6 x 4 in. Reducer Coupling (4003273)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- SLOAN 24 VAC Solenoid Assembly (EL138-2)
- SLOAN Adjustable Tail Assembly, 5-1/16" (H551A 5/16)
- SLOAN Slip Joint Ring, 3/4 In, PK48 (F3)
- HOME-FLEX Home-flex 4903266 Underground 0.5 IPS x 0.5 in. Dia. IPS Polyethylene Tee (4903266)
- Advanced Drainage Systems Plumbing Parts