Shop All Black Pipe Fittings
Advanced Drainage Systems
Advanced Drainage 0631AA 6 in. Cap Corrugate Steel Pipe
Mfr # 4003315
Zoro # G004063503
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 4003315
- Zoro # G004063503
- UPC # 96942303859
- Country of Origin China
- Category Black Pipe Fittings
Description
Black Steel Pipe -53-A Schedule 40 Gas, air, oil to 720 PSI Steam to 600 PSI -20 to 400 deg F Threaded on both ends Electric weld seam ASTM A53F approved 1/2" x 21' Coupled On One Side
Features- Cap Corrugate Steel Pipe
- Dimension: 3.25" H x 7.25" W x 7.25" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- KOHLER Handle Assembly, Left (1422699-BN)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- B & K UNION GLV 1-1/4X1-1/4"" (511-706BG)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019005)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222046)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200009)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362086001)
- Advanced Drainage Systems Black Pipe Fittings