Shop All ABS Pipe Fittings
Advanced Drainage Systems
Advanced Drainage 0626AA 6 in. Corrugated Snap Tee
Mfr # 182732
Zoro # G203934369
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 182732
- Zoro # G203934369
- Country of Origin United States
- Category ABS Pipe Fittings
Description
Features
- 6 in. Corrugated Snap Tee.
- Dimension - 12.5 L x 10 W x 7.4 H in.
- Item Weight - 1.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- PARKER Tube Support, Nylon, Comp, 3/8In (N6TS4)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend (6793104)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 1-1/2 Inch ABS Reducing Wye (6792331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- ZORO SELECT Cleanout Tee w/Plug, 3 In FNPT x Hub (1WJG6)
- FERNCO Fernco. PQT-400 4 in. Flex Quick Tee (6857437)
- Advanced Drainage Systems ABS Pipe Fittings