Shop All Polypropylene Pipe Fittings
Advanced Drainage Systems
Advanced Drainage 0614AAHAN 6 x 4 in. Polyethylene Reducer
Mfr # 495879
Zoro # G904053567
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 495879
- Zoro # G904053567
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Description
Features
- 6 x 4 in. Polyethylene Reducer.
- Dimension - 7 L x 7 W x 7 H in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- LEGEND VALVE 3" x CLOSE 316 SS NIPPLE (316-200)
- HAYWARD FLOW CONTROL 2", PVC, Replacement Basket (BS12001/8)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/4", Schedule 80, 300 psi Max Pressure (RB100-025)
- KBI KBI CPC-2500 Compression PVC Compression Coupling Gray - 2.5 in. (46611)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 1-1/2", Schedule 80, 300 psi Max Pressure (RB300-150)
- APACHE Apache, 1-1/2 Polypropylene King Nipple (49030650)
- ZORO SELECT Blind Flange, Polypropylene, 2", Class 150, 150 psi Max Pressure (AFB200)
- BOSHART 3/4 In. 90 Deg. Polypropylene Insert Elbow 1/4 Bend (UPPE-07)
- Advanced Drainage Systems Fittings