Shop All PVC Pipe Fittings
Advanced Drainage Systems
ADAPTER CORRUGATE 4""
Mfr # 0462AA
Zoro # G3877926
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0462AA
- Zoro # G3877926
- UPC # 96942301756
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
Square Grate - 9 inch Black. For use with 9 inch square basin. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack (3109 62 22)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 3"" (0362AA)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- ADVANCED DRAINAGE SYSTEMS CORR SNAP ADAPTER 6X4"" (0662AAHAN)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 3.25X2 (0364AA)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- Advanced Drainage Systems PVC Pipe Fittings