Advanced Drainage Systems

6" x 100 ft. Corrugated Drainage Pipe (Discontinued)


Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

  • Product Group - Drainage Drainage Pipe
  • Wall Type - Drains Single
  • Wall Style - Drainage Corrugated
  • Length 100 ft.
  • Perforations Solid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 100 ft.
Pipe Dia. 6 in
Pipe Length 100 ft
Diameter 6"
Outside Dia. 7"
Overall Pipe Length 100 ft.
Outside Diameter 6 in
Inside Diameter 6 in
Overall Length 100 ft
Nominal Pipe Size 6 in

Description

Drainage Pipe, Application Drainage, Inside Diameter 6 in, Material HDPE, Nominal Pipe Size 6 in, Outside Diameter 6 in, Overall Length 100 ft, Rigidity Flexible, Standards ASTM F667, Wall Construction Single, Wall Permeability Solid, Wall Style Corrugated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.