Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
4" x 100 ft. Corrugated Drainage Pipe (Discontinued)
Mfr # 04510100
Zoro # G2095935
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Product Group - Drainage Drainage Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Length 100 ft.
- Perforations Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 04510100
- Zoro # G2095935
- UPC # 096942005708
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 100 ft. |
Pipe Dia. | 4 in |
Pipe Length | 100 ft |
Outside Dia. | 4-1/2" |
Diameter | 4" |
Overall Pipe Length | 100 ft. |
Overall Length | 100 ft. |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 4 in |
Description
Drainage Pipe, Application Drainage, Inside Diameter 4 in, Material HDPE, Nominal Pipe Size 4 in, Outside Diameter 4 in, Overall Length 100 ft, Rigidity Flexible, Standards ASTM F667, Wall Construction Single, Wall Permeability Solid, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.