Advanced Drainage Systems

4" x 10 ft. Perforated Corrugated Drainage Pipe (Discontinued)


Item requires special delivery charges. A $5.00 per item surcharge will be applied.

Key Features

  • Product Group - Drainage Drainage Pipe
  • Wall Type - Drains Triple
  • Wall Style - Drainage Corrugated
  • Length 10 ft.
  • Perforations 3-Hole Perforated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 ft.
Pipe Dia. 4 in
Pipe Length 10 ft
Diameter 4"
Outside Dia. 4-1/4"
Overall Pipe Length 10 ft.
Nominal Pipe Size 4 in
Overall Length 10 ft
Outside Diameter 4 in
Inside Diameter 4 in

Description

Drainage Pipe, Application Drainage, Inside Diameter 4 in, Material HDPE, Nominal Pipe Size 4 in, Outside Diameter 4 in, Overall Length 10 ft, Rigidity Flexible, Standards ASTM F810, Wall Construction Triple, Wall Permeability 3-Hole Perforated, Wall Style Corrugated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.