Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
4" I.D Pipe Fitting, PVC/SBR Rubber (Discontinued)
Mfr # 4P26FB8P35
Zoro # G2034265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Description/Special Features Connects 4" SDR35 Pipe to 8" Diameter SDR35 Pipe
- Pipe Fitting Diameter 4"
- Material PVC/SBR Rubber
- Fitting Material PVC, SBR Rubber
- Basic Pipe Fitting Material Plastic & Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 4P26FB8P35
- Zoro # G2034265
- UPC # 096942802444
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Pipe Fitting Diameter | 4" |
Details
Description/Special Features | Connects 4" SDR35 Pipe to 8" Diameter SDR35 Pipe |
Item | SDR35 to SDR35 Pipe Fitting |
Material | PVC/SBR Rubber |
Fitting Material | PVC, SBR Rubber |
Basic Pipe Fitting Material | Plastic & Rubber |
Pipe Fitting Material | PVC, SBR Rubber |
Description
SDR35 to SDR35 Pipe Fitting, Product Group - Drains Lateral Connection Fitting, Pipe Fitting Diameter 4 in, Fitting Material PVC, SBR Rubber, Description/Special Features Connects 4 in SDR35 Pipe to 8 in Diameter SDR35 Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.