Advanced Drainage Systems

3" x 10 ft. Perforated Triple Corrugated Drainage Pipe (Discontinued)


Item requires special delivery charges. A $4.17 per item surcharge will be applied.

Key Features

  • Product Group - Drainage Drainage Pipe
  • Wall Type - Drains Triple
  • Wall Style - Drainage Corrugated
  • Perforations Perforated
  • Length 10 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 ft.
Pipe Dia. 3 in
Pipe Length 10 ft
Outside Dia. 3-39/64"
Diameter 3"
Overall Pipe Length 10 ft.
Overall Length 10 ft.
Nominal Pipe Size 3 in
Inside Diameter 3 in
Outside Diameter 3 in

Description

Drainage Pipe, Application Drainage, Leachfield, Inside Diameter 3 in, Material HDPE, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 10 ft, Rigidity Flexible, Standards ASTM F810, Wall Construction Triple, Wall Permeability Perforated, Wall Style Corrugated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.