Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
3" x 10 ft. Corrugated Drainage Pipe (Discontinued)
Mfr # 03510010
Zoro # G5234455
This Product is Discontinued
Key Features
- Product Group - Drainage Drainage Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Length 10 ft.
- Perforations Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 03510010
- Zoro # G5234455
- UPC # 096942001403
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 10 ft. |
Pipe Dia. | 3 in |
Pipe Length | 10 ft |
Outside Dia. | 3-1/4" |
Diameter | 3" |
Overall Pipe Length | 10 ft. |
Overall Length | 10 ft. |
Outside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 in |
Description
Drainage Pipe, Application Drainage, Leachfield, Inside Diameter 3 in, Material HDPE, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 10 ft, Rigidity Flexible, Standards ASTM F667, Wall Construction Single, Wall Permeability Solid, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.