Shop All Portable & Inverter Generators
Advanced Distribution Services
Portable Generator, 3,650 W Rated, 4,550 W Surge, 30 A/20 A A
Mfr # P03602
Zoro # G6482796
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 3,650 W
- Surge Watts 4,550 W
- Generator Amps 30 A/20 A
- Generator Run Time @ 1/2 Load 14 hr
- Carbon Monoxide (CO) Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Distribution Services
- MFR # P03602
- Zoro # G6482796
- UPC # 840876136027
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 18.1" |
Details
Item | Portable Generator |
Generator Rated Watts | 3,650 W |
Surge Watts | 4,550 W |
Generator Amps | 30 A/20 A |
Generator Run Time @ 1/2 Load | 14 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Generator Engine Brand | Firman |
Fuel Tank Capacity | 5 gal. |
Generator Voltage | 120V AC |
Generator Fuel Type | Gasoline |
Generator Starter Type | Recoil |
Description
Firman Power Equip. P03602 Gas Powered 3650/4550 W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204GNK)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC (201156)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- FORD Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A (FG2500IS)
- DEWALT Portable Generator, 6,500 W Rated, 8,125 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC166500)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A (TG5500i)
- Advanced Distribution Services Portable & Inverter Generators