Shop All Communication Cables
Advanced Digital Cable
14-7C IMSA 20-1 STR BC, PE PE JKT, 1000FT
Mfr # 8307
Zoro # G2844738
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pe-Polyethylene
- Nom. O.D. (In.) 0.47 in
- Voltage Range 600V
- Conductor Size/Gauge 14 AWG
- Insulation Thickness (In.) 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Digital Cable
- MFR # 8307
- Zoro # G2844738
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Insulation Material | Pe-Polyethylene |
Nom. O.D. (In.) | 0.47 in |
Voltage Range | 600V |
Insulation Thickness (In.) | 0.025 in |
Type | Stranded |
Material | Bare Copper |
Product Type | Imsa Control |
Overall Jacket Thickness (In.) | 0.045 in |
Screen/Shield | Unshielded |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Pe-Polyethylene |
No. of Conductors | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- Advanced Digital Cable Communication Cables