Shop All Communication Cables
Advanced Digital Cable
14-5C IMSA 20-1 STR BC, PE PE JKT E1, 1000FT
Mfr # 8305
Zoro # G2845334
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pe-Polyethylene
- Screen/Shield Unshielded
- Conductor Size/Gauge 14 AWG
- Material Bare Copper
- Insulation Thickness (In.) 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Digital Cable
- MFR # 8305
- Zoro # G2845334
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Insulation Material | Pe-Polyethylene |
Screen/Shield | Unshielded |
Material | Bare Copper |
Insulation Thickness (In.) | 0.025 in |
Nom. O.D. (In.) | 0.43 in |
No. of Conductors | 5 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Type | Stranded |
Product Type | Imsa Control |
Voltage Range | 600V |
Overall Jacket Thickness (In.) | 0.045 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412303008C)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Advanced Digital Cable Communication Cables