Shop All Power Cables
Advanced Digital Cable
14-5C IMSA 20-1 SOL BC, PE PE JKT, 1000FT
Mfr # 2F-1405
Zoro # G5690046
Sold in multiples of 25 for $15,624.75
Free Shipping & Returns
$15,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bare Copper
- Type Solid
- Insulation Material Pe-Polyethylene
- No. of Conductors 5
- Nom. O.D. (In.) 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Digital Cable
- MFR # 2F-1405
- Zoro # G5690046
- Country of Origin Unknown
- Category Power Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Material | Bare Copper |
Type | Solid |
Insulation Material | Pe-Polyethylene |
No. of Conductors | 5 |
Nom. O.D. (In.) | 0.42 in |
Jacketing Material | Pe-Polyethylene |
Insulation Thickness (In.) | 0.025 in |
Screen/Shield | Unshielded |
Thickness | 30 MILS (.030") |
Temperature Rating | 75 Degrees Centigrade |
Product Type | Imsa Control |
Overall Jacket Thickness (In.) | 0.045 in |
Voltage Range | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA4L)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- AC WORKS 1.5FT 4-Prong 3-Phase 30A 250V L15-30 Plug to NEMA 6-50R Welder Adapter (WDL1530650-018)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- Advanced Digital Cable Power Cables