Shop All Power Cables
Advanced Digital Cable
14-1C LOOP DETECTOR CABLE, 19 STR PVC/NYLON/PVC TUBE 600V, 1000FT
Mfr # 8450
Zoro # G1350046
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bare Copper
- Type Stranded
- No. of Strands 19
- Nom. O.D. (In.) 0.25 in
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Digital Cable
- MFR # 8450
- Zoro # G1350046
- Country of Origin Unknown
- Category Power Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Material | Bare Copper |
Type | Stranded |
No. of Strands | 19 |
Nom. O.D. (In.) | 0.25 in |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Imsa Control |
Jacketing Material | Pvc-Polyvinyl Chloride |
No. of Conductors | 1 |
Voltage Range | 600V |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- FIVEGEARS Computer Or Monitor Power Cable 3ft (FI67292)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3 (5XFL6ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- AC WORKS 10A 10FT 18/3 Medical Hospital Grade Y Power Cord with 2 IEC C13 (MD115-Y)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- Advanced Digital Cable Power Cables