Shop All Furnace and Heater Parts
Advanced Control Technologies
Sensor 4" Immersion 10Kohm, w/Well
Mfr # A/CP-I-4-GD
Zoro # G7689092
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Control Technologies
- MFR # A/CP-I-4-GD
- Zoro # G7689092
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Sensor 4" Immersion 10Kohm,w/Well |
Description
Sensor 4 In. Immersion 10Kohm,w/Well
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- ALL-FILTERS 16 x 16 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (16161.POLY 12PK)
- ADVANCED CONTROL TECHNOLOGIES Relative Humidity Sensor +/- 2 per (A/RH2-CP-O)
- CARRIER Flame Sensor (50HJ401431)
- JOHNSON CONTROLS Wiring Harness, 13 Ft. (WHA-PKD3-400C)
- REZNOR 45602 High Limit Temperature (45602)
- TRION 255649-105 Air Bear Supreme (255649-105)
- TRION G-109 24V Brass Solenoid For (G-109)
- TSURUMI Inner Casing (200-210-690)
- Advanced Control Technologies Furnace and Heater Parts