Shop All Furnace and Heater Parts
Advanced Control Technologies
Sensor 10Kohm 1" Bullet Probe Tempsen
Mfr # A/CP-BP
Zoro # G7689199
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Control Technologies
- MFR # A/CP-BP
- Zoro # G7689199
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Sensor 10Kohm 1" Bullet Probe Tempsen |
Description
Sensor 10Kohm 1 In. Bullet Probe Tempsen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE Boiler Drain Valve, 1/2 in., C x C (50672W)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- DAYTON Microswitch (HV000002SG)
- DAYTON Replacement Motor Cover (6366497)
- ADVANCED CONTROL TECHNOLOGIES Relative Humidity Sensor +/- 2 per (A/RH2-CP-O)
- HILAND Hiland Piezo Starting Switch THP-PZ for PrimeGlo Patio Heater Models (THP-PZ)
- BALBOA WATER GROUP Balboa Water Group 30408 Pressure Switch 0.12 in. NPT 3A (BB30408)
- OEM OIL EQUIPMENT MANUFACTURING 3220 Speedfill 2" Female (3220)
- SUNTEC A2Ra7736 Waste Oil Pump (1 (A2RA7736)
- YORK S1-Cap44075F Cap, Run (S1-CAP4407)
- WHITE-RODGERS 1F85U-42Pr 80 Series Clear (1F85U-42PR)
- Advanced Control Technologies Furnace and Heater Parts