Shop All Furnace and Heater Parts
Advanced Control Technologies
Sensor 10K Ohm Ss Wallplate Sensor
Mfr # A/CP-SP-OR
Zoro # G7689129
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Control Technologies
- MFR # A/CP-SP-OR
- Zoro # G7689129
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Sensor 10K Ohm Ss Wallplate Sensor |
Description
Sensor 10K Ohm Ss Wallplate Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Trr01729 120V-24V 35Va Foot (TRR01729)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- BRIGGS & STRATTON Air Filter 550E/550Ex (5432K)
- ADVANCED CONTROL TECHNOLOGIES Relative Humidity Sensor +/- 2 per (A/RH2-CP-O)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- HEIL QUAKER /ICP 1170063 Fan Timer Control (1170063)
- HEIL QUAKER /ICP 1172230 Transition Asy 90+ Rpj3 (1172230)
- TELEDYNE LAARS L0052500 Main Gas Burner (L0052500)
- MAMAC Temperature Sensor (TE-703-C-12-A-3)
- QUIET-ONE S10046 Clip On Aquastat (S10046)
- Advanced Control Technologies Furnace and Heater Parts