Shop All Furnace and Heater Parts
Advanced Control Technologies
Room Temp Sensor 10K Ohm at 77F
Mfr # A/CP-R
Zoro # G7688657
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Control Technologies
- MFR # A/CP-R
- Zoro # G7688657
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Room Temp Sensor 10K Ohm at 77F |
Description
Room Temp Sensor 10K Ohm at 77F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Adjustable Crankarm Bag Assembly (221455A)
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
- DAYTON Fan Guard, 3-1/8"x3-1/8" (31CC60)
- ADVANCED CONTROL TECHNOLOGIES Relative Humidity Sensor +/- 2 per (A/RH2-CP-O)
- AAON HEATER CRKC 150W 480V 13 (R06520)
- HOFFMAN SPECIALTY Watchman Unit Cast Iron Duplex with Mechanical Alternator (WCD-30-30B-MA)
- ILC Replacement For AMANA, B1370154 (B1370154)
- HEIL QUAKER /ICP 1086485 Condenser Motor 1/230 (1086485)
- GOODMAN 11177114 Dual Pressure Switch (11177114)
- LENNOX Ignition Control Board (Y9894)
- Advanced Control Technologies Furnace and Heater Parts