Shop All Disposable Gloves
Advanced Care
Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Blue
Mfr # NGBE1001
Zoro # G110388156
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Care
- MFR # NGBE1001
- Zoro # G110388156
- UPC # 855303009188
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9in |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Features | Powder Free; Ambidextrous |
Description
Introducing Advanced Care nitrile gloves, a superior choice for safeguarding against punctures, tears, and chemical exposure. Engineered from high-quality synthetic rubber, these gloves provide exceptional durability and resilience. Widely utilized in healthcare, food service, and manufacturing sectors, Advanced Care nitrile gloves offer an elevated level of protection across various industries. Experience unparalleled comfort and flexibility without compromising on a secure, tailored fit. Available in a range of sizes to accommodate diverse hand shapes, these gloves are thoughtfully designed to prevent irritation, thanks to their powder-free composition. Whether it's medical procedures, food handling, or chemical applications, trust Advanced Care nitrile gloves for reliable performance. Manufactured by INTCO, a globally recognized and publicly traded industry leader, this case contains 1000 gloves, neatly packaged in 10 boxes of 100. The INTCO BASIC CLEAR VINYL variant is acclaimed for its quality and popularity. Here are the specifications: Quantity: 100 per box, 1000 per case Color: Blue Nitrile Exam Rated Powder Free Latex Free Protein Free 510K Clearance: Link to FDA Clearance
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90326)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055M)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 11, PR (37-145)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (ANBM10015)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (ANBM10014)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (ANBM10017)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (ANBM10016)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue (NGBE1002)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, M, Blue (MECD02-03-009-100)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, M, Blue, 10 Boxes of 100 (NitrileMB)
- Advanced Care Gloves & Hand Protection