Shop All Cable Ties
Advanced Cable Ties
Cable Tie Assortment Kit
Mfr # AL-ACTPAC-401-A100-9
Zoro # G302696786
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 2.1
- Material Nylon
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Cable Ties
- MFR # AL-ACTPAC-401-A100-9
- Zoro # G302696786
- UPC # 840476015180
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15.5 |
Width | 7.5 |
Max. Bundle Dia. | 2.1 |
Height | 2.5 |
Details
Material | Nylon |
Description
This cable tie assortment kit eliminates the hassle and time spent searching for the right size cable tie. This kit is designed to fit into tool boxes or hang on pegboards. Exceptional value compared to purchasing items separately. Includes 100 – 11"L ties, 100 – 7"L ties, 200 – 4"L ties and one tension tool to quickly tighten and cuts excess strap with a simple twist of the tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: Yes (3RA23158XB301BB4)
- SWITCH ON Wonder Winder Extension Cord Winding System - Model No. WW 2D (SW1607326)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- ADVANCED CABLE TIES 14"L Nylon Zip Ties (AL-14-50 O-D)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- Advanced Cable Ties Cable Ties