Shop All Cable Ties
Advanced Cable Ties
7"L Nylon Zip Ties
Mfr # AL-07-50 0-M
Zoro # G702696461
product price: $38.39
/pk 1000, $0.04/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 3
- Material Nylon
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Cable Ties
- MFR # AL-07-50 0-M
- Zoro # G702696461
- UPC # 840476005495
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 13.5 |
Width | 9 |
Max. Bundle Dia. | 3 |
Height | 3 |
Details
Material | Nylon |
Description
Secure fencing, cables, wiring, bags and more with these durable, hassle-free zip ties. These nylon zip ties feature finger grips for easy handling and allow the tie to be partially closed without engaging the pawl. The one-piece design, transition rails and teeth provide a low insertion force, while maintaining a high-tensile strength of 50 lb. 7"L. Pkg. of 1,000.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- ADVANCED CABLE TIES Cable Tie Assortment Kit (AL-ACTPAC-401-A100-9)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- Advanced Cable Ties Cable Ties