Shop All Cable Ties
Advanced Cable Ties
7"L Nylon Zip Ties, 1000 pk
Mfr # AL-07-50 9-M
Zoro # G602679731
product price: $34.29
/pk 1000, $0.03/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 2.5
- Material Nylon
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Cable Ties
- MFR # AL-07-50 9-M
- Zoro # G602679731
- UPC # 840476005556
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.5 |
Width | 8 |
Max. Bundle Dia. | 2.5 |
Height | 2.5 |
Details
Material | Nylon |
Description
Secure fencing, cables, wiring, bags and more with these durable, hassle-free zip ties. These nylon zip ties feature finger grips for easy handling and allow the tie to be partially closed without engaging the pawl. The one-piece design, transition rails and teeth provide a low insertion force, while maintaining a high-tensile strength of 50 lb. 7"L. Pkg. of 1,000.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 500' Length - Black (HS352-S500-BLACK)
- LEVITON Receptacle White 20A (CBR20-00W)
- SIEMENS Control Transformer, 250 VA, 55°C, 120V AC, 240/480V AC (MT0250A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- ADVANCED CABLE TIES Cable Tie Assortment Kit (AL-ACTPAC-401-A100-9)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- ADVANCED CABLE TIES 14"L Nylon Zip Ties (AL-14-50 O-D)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- Advanced Cable Ties Cable Ties