Shop All Cable Ties
Advanced Cable Ties
5"L Nylon Zip Ties, 1000 pk
Mfr # AL-05-40 9-M
Zoro # G602696561
product price: $44.19
/pk 1000, $0.04/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 1.7
- Material Nylon
- Height 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Cable Ties
- MFR # AL-05-40 9-M
- Zoro # G602696561
- UPC # 840476002340
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.2 |
Width | 6 |
Max. Bundle Dia. | 1.7 |
Height | 2.4 |
Details
Material | Nylon |
Description
Zip ties are ideal for securing fencing, cables, wiring, bags and more. These nylon zip ties feature finger grips for easy handling and allow the tie to be partially closed without engaging the pawl. The one-piece design, transition rails and teeth provide a low insertion force, while maintaining a high-tensile strength of 40 lb. 5"L. Pkg. of 1,000.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- Advanced Cable Ties Cable Ties