Shop All Cable Ties
This Product is Discontinued
Advanced Cable Ties
4"L Nylon Zip Ties (Discontinued)
Mfr # AL-04-18 0-M
Zoro # G502679732
This Product is Discontinued
Key Features
- Max. Bundle Dia. 0.8
- Material Nylon
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Cable Ties
- MFR # AL-04-18 0-M
- Zoro # G502679732
- UPC # 840476000186
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9 |
Width | 4.8 |
Max. Bundle Dia. | 0.8 |
Height | 2 |
Details
Material | Nylon |
Description
Zip ties are ideal for securing fencing, cables, wiring, bags and more. These nylon zip ties feature finger grips for easy handling and allow the tie to be partially closed without engaging the pawl. The one-piece design, transition rails and teeth provide a low insertion force, while maintaining a high-tensile strength of 18 lb. 4"L. Pkg. of 1,000.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.