Shop All Cable Ties
Advanced Cable Ties
14"L Nylon Zip Ties
Mfr # AL-14-50 O-D
Zoro # G002696321
product price: $43.29
/pk 500, $0.09/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 2.7
- Material Nylon
- Height 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Cable Ties
- MFR # AL-14-50 O-D
- Zoro # G002696321
- UPC # 840476008014
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.5 |
Width | 17.8 |
Max. Bundle Dia. | 2.7 |
Height | 2.1 |
Details
Material | Nylon |
Description
easily secure fencing, cables, wiring, bags and more. These 14"L nylon zip ties are strong enough to securely bind fencing, cables, wiring, bags and more. Pkg. of 500.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BM60-1NA0)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- ADVANCED CABLE TIES Cable Tie Assortment Kit (AL-ACTPAC-401-A100-9)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- Advanced Cable Ties Cable Ties