Shop All Cable Ties
Advanced Cable Ties
11"L Nylon Zip Ties, 1000 pk
Mfr # AL-11-50 9-D
Zoro # G702696348
product price: $36.99
/pk 500, $0.07/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 2.1
- Material Nylon
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Cable Ties
- MFR # AL-11-50 9-D
- Zoro # G702696348
- UPC # 840476006843
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14 |
Width | 8 |
Max. Bundle Dia. | 2.1 |
Height | 3 |
Details
Material | Nylon |
Description
Secure fencing, cables, wiring, bags and more with these durable, hassle-free zip ties. These nylon zip ties feature finger grips for easy handling and allow the tie to be partially closed without engaging the pawl. The one-piece design, transition rails and teeth provide a low insertion force, while maintaining a high-tensile strength of 50 lb. 11"L. Pkg. of 500.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Current Sens Relay, 6 to 30A, Self Powered (HCSDC030A)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- ADVANCED CABLE TIES 14"L Nylon Zip Ties (AL-14-50 O-D)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- ADVANCED CABLE TIES Cable Tie Assortment Kit (AL-ACTPAC-401-A100-9)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- Advanced Cable Ties Cable Ties