Shop All Utility Sinks
Advance Tabco
WSS-14-21KV 16-Gauge Service Sink with 12'' Deep Bowl Rect
Mfr # 109WSS1421KV
Zoro # G211673878
product price: $2,822.99
/ea
Free Shipping & Returns
$2,822.99
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
- Brand Advance Tabco
- MFR # 109WSS1421KV
- Zoro # G211673878
- Country of Origin United States
- Category Utility Sinks
Description
Perfect for utility rooms janitor's closets and back-of-the-house areas this Advance Tabco WSS-14-21KV 16-gauge service sink with 12'' deep bowl and knee operated faucet maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 16-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the hands-free knee operated faucet is great for when you have your hands full. Its 12'' bowl depth is ideal for filling buckets making it great for janitorial use.The sink's 10'' backsplash protects your wall from damage while a 3 1/2'' basket drain prevents debris from clogging up your pipes. Plus the sink bowl's curved corners make it extremely easy to clean. The included tubular stainless steel wall brackets offer a stable hold while allowing full clearance underneath.Overall Dimensions:Left to Right: 18''Front to Back: 17 1/2''Height: 32 3/4''Bowl Dimensions:Left to Right: 18''Front to Back: 14''Depth: 12''
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
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750-SS)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO 23-3/8" (Splash) W x 10" (Splash) H, Bolt-On, 300 Stainless Steel (7-PS-27D)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ORION 0.2" W x 3.24" L x 4.21" H, Polypropylene, Waste Assembly (WA-2)
- Advance Tabco Utility Sinks