Shop All Handles, Levers & Controls
This Product is Discontinued
Advance Tabco
Wrist Handles For Splash Faucet (Discontinued)
Mfr # K-316-LU-X
Zoro # G4677732
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Advance Tabco
- Finish Chrome
- Material Brass Cast
- Size 2 in x 5 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-316-LU-X
- Zoro # G4677732
- UPC # 747545137722
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Size | 2 in x 5 in x 1/2 in |
Length (In.) | 5 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Advance Tabco |
Finish | Chrome |
Material | Brass Cast |
For Use With | Advance Tabco Hand Sink Faucets |
For Use With Mfr. Model Number | 7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DTA-53, K-112, K-117, K-119, K-22, K-221, K-59 |
Material of Construction | Brass |
Includes | Hot and Cold Color Coded Blade Handle, Stem Screws |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Advance Tabco, For Use With Mfr. Model Number 7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DTA-53, K-112, K-117, K-119, K-22, K-221, K-59, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.