Shop All Workbenches
Advance Tabco
Work Table, Stainless Steel, 72 in W, 35 1/2 in Height, 525 lb, Straight
Mfr # VSS - 306-GR
Zoro # G4759526
original price:
$1,619.99
5% off
new price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 525 lb
- Workbench/Table Leg Type Straight
- Width 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # VSS - 306-GR
- Zoro # G4759526
- UPC # 747545168962
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 35 1/2 in |
Work Surface Depth | 30 in |
Overall Height | 35 1/2 in |
Overall Width | 20 in |
Work Surface Width | 20 in |
Overall Depth | 30 in |
Overall Fixed Height | 35 1/2 in |
Height Adjustability | Fixed Height |
Overall Height Range | 35 1/2 in |
Overall WxD | 20 in x 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Gray, Edge Shape Square, Features Leg to Shelf Clamp, Frame Material Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Adjustable Stainless Under Shelf, Flat Top Has 2 x 1 in Square Die-Embossed No-Drip Countertop Edge With A 1/2 in Return On 4 Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- DURHAM MFG Drawer Bearing Rack (307B-95-D947)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (30255BLACK)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- Advance Tabco Workbenches