Shop All Cabinet Workbenches
Advance Tabco
Work Table, Enclosed Base, 35-1/2X60X30"
Mfr # CB-SS-305M
Zoro # G7608014
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,100.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 35 1/2 in
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # CB-SS-305M
- Zoro # G7608014
- UPC # 747545113924
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60 in |
Height | 35 1/2 in |
Depth | 30 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Item | Cabinet Workbench |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
Load Capacity | 562 lb |
Finish | Stainless Steel |
Cabinet Door Type | Sliding |
Color | Silver |
Workbench/Table Assembly | Assembled |
Includes | Fixed Bottom And Mid Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs |
Top Thickness | 1 5/8 in |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, Width 60 in, Depth 30 in, Height 35 1/2 in, Load Capacity 562 lb, Workbench/Table Frame Material Stainless Steel, Cabinet Door Type Sliding, Color Silver, Finish Stainless Steel, Includes Fixed Bottom And Mid Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs, Top Thickness 1 5/8 in, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- Advance Tabco Cabinet Workbenches