Shop All Cabinet Workbenches
Advance Tabco
Work Table, Enclosed Base, 35-1/2X48X30"
Mfr # HK-SS-304M
Zoro # G7608285
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,212.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 35 1/2 in
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # HK-SS-304M
- Zoro # G7608285
- UPC # 747545136251
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 35 1/2 in |
Depth | 30 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Item | Cabinet Workbench |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
Load Capacity | 500 lb |
Finish | Stainless Steel |
Color | Silver |
Workbench/Table Assembly | Assembled |
Includes | 5 in Back Splash, Fixed Bottom And Mid Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs |
Top Thickness | 1 5/8 in |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, Width 48 in, Depth 30 in, Height 35 1/2 in, Load Capacity 500 lb, Workbench/Table Frame Material Stainless Steel, Color Silver, Finish Stainless Steel, Includes 5 in Back Splash, Fixed Bottom And Mid Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs, Top Thickness 1 5/8 in, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- WESTWARD Grease Pump Follower Plate (29FX08)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- Advance Tabco Cabinet Workbenches