Shop All Cabinet Workbenches
Advance Tabco
Work Table, Enclosed Base, 35-1/2X48X30"
Mfr # CK-SS-304
Zoro # G7608258
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,534.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 35 1/2 in
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # CK-SS-304
- Zoro # G7608258
- UPC # 747545115119
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 35 1/2 in |
Depth | 30 in |
Details
Item | Cabinet Workbench |
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
Load Capacity | 500 lb |
Finish | Stainless Steel |
Color | Silver |
Cabinet Door Type | Sliding |
Workbench/Table Assembly | Assembled |
Includes | 5 in Back Splash, Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs |
Top Thickness | 1 5/8 in |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, Width 48 in, Depth 30 in, Height 35 1/2 in, Load Capacity 500 lb, Workbench/Table Frame Material Stainless Steel, Cabinet Door Type Sliding, Color Silver, Finish Stainless Steel, Includes 5 in Back Splash, Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs, Top Thickness 1 5/8 in, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- ZORO SELECT Drive Nut (S61822)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Yellow (QUS260YL)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack White Panel Size: 14"W x 60"H (701464-WHT)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-6-2545)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Workstation, 1200 lb, 34 inL, 24 inW (662-95)
- Advance Tabco Cabinet Workbenches