Shop All Work Tables
Advance Tabco
Work Table, 35-1/2X60X30", Shelf
Mfr # KSS-305
Zoro # G0937165
product price: $1,468.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 562 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # KSS-305
- Zoro # G0937165
- UPC # 747545141507
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 562 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides |
Work Table Item | Fixed Height Work Table |
Includes | 5 in High Backsplash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edge on Front, Adjustable Stainless Under Shelf |
Color | Silver |
Finish | Stainless Steel |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 60 in, 562 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Stainless Steel, Includes 5 in High Backsplash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edge on Front, Adjustable Stainless Under Shelf, Workbench/Table Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- EXCELLENT APPLIANCES Diversion Books Gun Concealment; set of 2 - Black (EX957179)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WX-3660-34)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 24 Deep (AMG WT-2448)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK1)
- Advance Tabco Work Tables