Shop All Work Tables
Advance Tabco
Work Table, 35-1/2X48X30", Shelf
Mfr # KSS-304
Zoro # G0936991
product price: $1,348.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 500 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # KSS-304
- Zoro # G0936991
- UPC # 747545141491
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 500 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides |
Includes | 5 in High Backsplash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edge on Front, Adjustable Stainless Under Shelf |
Work Table Item | Fixed Height Work Table |
Color | Silver |
Finish | Stainless Steel |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 48 in, 500 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Stainless Steel, Includes 5 in High Backsplash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edge on Front, Adjustable Stainless Under Shelf, Workbench/Table Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- NATIONAL HARDWARE 6-1/4 in. L Galvanized Steel Utility Storage Hook 10 lb. cap. , 2PK (N215-001)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- AMGOOD Stainless Steel Metal Table with Undershelf, 15 Long X 24 Deep (AMG WT-2415)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- Advance Tabco Work Tables