Shop All Work Tables
Advance Tabco
Work Table, 35-1/2X48X30", Shelf
Mfr # KLG-304
Zoro # G7608118
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 500 lb
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # KLG-304
- Zoro # G7608118
- UPC # 747545140005
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 500 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides |
Includes | 5 in Back Splash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edges On Front, Adjustable Galvanized Under Shelf |
Work Table Item | Fixed Height Work Table |
Color | Silver |
Finish | Stainless Steel |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 48 in, 500 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Stainless Steel, Includes 5 in Back Splash, 1 in Adjustable Metal Bullet Feet, Top Has 1 5/8 in Sanitary Rolled Rim Edges On Front, Adjustable Galvanized Under Shelf, Workbench/Table Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- LYON Shelf (DD8562X1)
- QUADHANDS Standard Workbench (QH-WB-Standard)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W (80204851361148)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D (VTTR-9624)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 60"Wx18"D (SVTOB-1860)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 24"Wx24"D (QVT-2424)
- Advance Tabco Work Tables