Shop All Work Tables
Advance Tabco
Table, Stainless, 48X24
Mfr # MS-244
Zoro # G0937052
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 48
- Height 35-1/2
- Load Capacity 320 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # MS-244
- Zoro # G0937052
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 48 |
Height | 35-1/2 |
Details
Item | Table |
Load Capacity | 320 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
Gauge | 16 |
Color | Stainless |
Description
Load Capacity 320 lb, Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 24, Depth 48, Height 35-1/2, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- KNAPE & VOGT Zinc Shelf Supp Clip (256 ZC)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36468BLUE)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 30 Deep (AMG WT-3036)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- Advance Tabco Work Tables