Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 12"D x 96"W x 10-1/2"H, Silver
Mfr # WS-12-96
Zoro # G0989095
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96"
- Depth 12"
- Height 10-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # WS-12-96
- Zoro # G0989095
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 96" |
Depth | 12" |
Height | 10-1/2" |
Usable Depth | 11 in |
Overall Depth | 12 in |
Usable Width | 11 in |
Overall Height | 10 in |
Overall Width | 96 in |
Details
Item | Wall Shelf,10inx12inx96in,ShlfCap 160lb |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Gauge | 18 |
Includes | 1-5/8" Bullnose Edge with a 1-1/2" Turn-Up Edge at Rear |
Adjustability | Fixed |
Load Capacity per Shelf | 160 lb |
Shelf Style | Solid |
Load Capacity | 160 lb |
Mounting Mechanism | Direct |
Shelf Gauge | 12 ga |
Description
Wall Shelf,10inx12inx96in,ShlfCap 160lb, 12 ga, Solid Shelf Style, 160 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 10 in, Overall Width 96 in, 160 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (QUS224RD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- Advance Tabco Wall Shelving