Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 12"D x 84"W x 10-1/2"H, Silver
Mfr # WS-12-84
Zoro # G0989110
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84"
- Depth 12"
- Height 10-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # WS-12-84
- Zoro # G0989110
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 84" |
Depth | 12" |
Height | 10-1/2" |
Overall Depth | 12 in |
Overall Height | 10 in |
Usable Depth | 11 in |
Overall Width | 84 in |
Usable Width | 11 in |
Details
Item | Wall Shelf,10inx12inx84in,ShlfCap 140lb |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Gauge | 18 |
Includes | 1-5/8" Bullnose Edge with a 1-1/2" Turn-Up Edge at Rear |
Shelf Gauge | 12 ga |
Mounting Mechanism | Direct |
Adjustability | Fixed |
Load Capacity | 140 lb |
Shelf Style | Solid |
Load Capacity per Shelf | 140 lb |
Description
Wall Shelf,10inx12inx84in,ShlfCap 140lb, 12 ga, Solid Shelf Style, 140 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 10 in, Overall Width 84 in, 140 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VX99)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- SUPER STACKER Divided Storage Box with Insert (37375)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HGC1)
- AMGOOD 12in x 48in Stainless Steel Folding Wall Shelf (AMG-FWS-1248)
- GFANCY FIXTURES 36 in. High & Mighty Beveled Floating Shelf, Espresso (GF2668335)
- GLOBAL INDUSTRIAL Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 24W x 12D (493626)
- Advance Tabco Wall Shelving