Shop All Wall Shelving
This Product is Discontinued
Advance Tabco
Stainless Steel Wall Shelf, 12"D x 72"W x H, Silver (Discontinued)
Mfr # WS-KD-72-X
Zoro # G7978367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 72"
- Depth 12"
- Material Stainless Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-KD-72-X
- Zoro # G7978367
- UPC # 747545170088
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 72" |
Depth | 12" |
Details
Item | Wall Shelf,18g,72x11,Ss |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Description
Wall Shelf,18g,72x11,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.