Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 12"D x 72"W x 10-1/2"H, Silver
Mfr # WS-12-72
Zoro # G0989068
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 12"
- Height 10-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # WS-12-72
- Zoro # G0989068
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 72" |
Depth | 12" |
Height | 10-1/2" |
Overall Depth | 12 in |
Overall Width | 72 in |
Overall Height | 10 in |
Usable Width | 11 in |
Usable Depth | 11 in |
Details
Item | Wall Shelf,10inx12inx72in,ShlfCap 120lb |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Gauge | 18 |
Includes | 1-5/8" Bullnose Edge with a 1-1/2" Turn-Up Edge at Rear |
Adjustability | Fixed |
Load Capacity | 120 lb |
Mounting Mechanism | Direct |
Shelf Style | Solid |
Load Capacity per Shelf | 120 lb |
Shelf Gauge | 12 ga |
Description
Wall Shelf,10inx12inx72in,ShlfCap 120lb, 12 ga, Solid Shelf Style, 120 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 10 in, Overall Width 72 in, 120 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB210RD)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Shelf, 12"Lx6"Wx2.88"H (00-00363247-01)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 12 Deep (AMG WS-1236)
- AMORE DESIGNS Amore Designs VIL1212WH Wood Shelving Villages White Corner Shelf (VIL1212WH)
- AMGOOD 18in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1824)
- Advance Tabco Wall Shelving