Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 12"D x 60"W x 10-1/2"H, Silver
Mfr # WS-12-60
Zoro # G0989086
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 12"
- Height 10-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # WS-12-60
- Zoro # G0989086
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 12" |
Height | 10-1/2" |
Overall Height | 10 in |
Usable Depth | 11 in |
Overall Width | 60 in |
Usable Width | 11 in |
Overall Depth | 12 in |
Details
Item | Wall Shelf,10inx12inx60in,ShlfCap 100lb |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Gauge | 18 |
Includes | 1-5/8" Bullnose Edge with a 1-1/2" Turn-Up Edge at Rear |
Load Capacity | 100 lb |
Shelf Gauge | 12 ga |
Load Capacity per Shelf | 100 lb |
Shelf Style | Solid |
Adjustability | Fixed |
Mounting Mechanism | Direct |
Description
Wall Shelf,10inx12inx60in,ShlfCap 100lb, 12 ga, Solid Shelf Style, 100 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 10 in, Overall Width 60 in, 100 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 4X5 (137790)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- AMORE DESIGNS Amore Designs VIL824BK Wood Shelving Villages Black Straight Shelf; 24 in. (VIL824BK)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 24 Deep (AMG WS-2436)
- KNAPE & VOGT Kv Gs4260 10 G-Slide 10in Push-To-Open Full Extension Slide (GS4260 10)
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver (2HFY3)
- Advance Tabco Wall Shelving