Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 12"D x 48"W x 10-1/2"H, Silver
Mfr # WS-12-48
Zoro # G0989156
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Height 10-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-12-48
- Zoro # G0989156
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 12" |
Height | 10-1/2" |
Usable Width | 11 in |
Usable Depth | 11 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Overall Height | 10 in |
Details
Item | Wall Shelf,10inx12inx48in,ShlfCap 80lb |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Gauge | 18 |
Includes | 1-5/8" Bullnose Edge with a 1-1/2" Turn-Up Edge at Rear |
Mounting Mechanism | Direct |
Load Capacity | 80 lb |
Adjustability | Fixed |
Shelf Gauge | 12 ga |
Load Capacity per Shelf | 80 lb |
Shelf Style | Solid |
Description
Wall Shelf,10inx12inx48in,ShlfCap 80lb, 12 ga, Solid Shelf Style, 80 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 10 in, Overall Width 48 in, 80 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Ivory (QUS260IV)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Black (QSB100BR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- KOOVA Lil Small Shelf, 3 x 6 (KV-KS-3X6)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 12 (QI004043-12)
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver (NS753)
- Advance Tabco Wall Shelving