Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 11-1/8"D x 60"W x 9-1/2"H, Silver
Mfr # WS-KD-60-X
Zoro # G7978391
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 11-1/8"
- Height 9-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-KD-60-X
- Zoro # G7978391
- UPC # 747545170392
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 11-1/8" |
Height | 9-1/2" |
Details
Item | Wall Shelf |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Includes | 1-5/8" Bullnose Edge with a 1-1/4" Turn-Up Edge on Sides and Rear |
Description
Wall Shelf,18g,60x11,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU8)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- HILLMAN Hillman Fasteners 229999 18 in. High & Mighty Modern Floating Shelf; Black (229999)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- Advance Tabco Wall Shelving