Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 11-1/8"D x 60"W x 9-1/2"H, Silver
Mfr # WS-KD-60-GR
Zoro # G4760856
original price:
$245.01
15% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 11-1/8"
- Height 9-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-KD-60-GR
- Zoro # G4760856
- UPC # 747545170392
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 11-1/8" |
Height | 9-1/2" |
Overall Depth | 11 in |
Overall Width | 60 in |
Overall Height | 9 in |
Usable Width | 11 in |
Usable Depth | 11 in |
Description
Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Solid Shelf Style, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 11 in, Overall Height 9 in, Overall Width 60 in, 800 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Stainless Steel, Adjustable, Silver, Satin, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- SWISHER Shelf-Single Panel, Grey (SRAC20221)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1836-SG)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Shelf, 12"Lx6"Wx2.88"H (00-00363247-01)
- ARROW STORAGE PRODUCTS Shelving Kit, 8 3/8 inx36 3/4 inx1 in (SS404)
- Advance Tabco Wall Shelving