Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver
Mfr # WS-KD-48-X
Zoro # G7978321
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 11-1/8"
- Height 9-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-KD-48-X
- Zoro # G7978321
- UPC # 747545170385
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 11-1/8" |
Height | 9-1/2" |
Details
Item | Wall Shelf,18g,48x11,Ss |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Includes | 1-5/8" Bullnose Edge with a 1-1/4" Turn-Up Edge on Sides and Rear |
Description
Wall Shelf,18g,48x11,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBCRS)
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W (146000)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478ME)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- AMORE DESIGNS Amore Designs CL1216SI Wood Shelving Classique Silver Shelf; 12 x 16 in. (CL1216SI)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- Advance Tabco Wall Shelving