Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver
Mfr # WS-KD-48-GR
Zoro # G4760847
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11-1/8"
- Height 9-1/2"
- Material Aluminum
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-KD-48-GR
- Zoro # G4760847
- UPC # 747545170385
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 11-1/8" |
Height | 9-1/2" |
Overall Depth | 11 in |
Overall Height | 9 in |
Overall Width | 48 in |
Usable Width | 11 in |
Usable Depth | 11 in |
Description
Wall Shelf, 18 ga, Solid Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 11 in, Overall Height 9 in, Overall Width 48 in, 300 lb Load Capacity, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Satin, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Clear, 23 7/8 in L (QUS951CL)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236CH)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- QUICK PRODUCTS Products QP-TRC Rack Collector Wall-Mount Storage Device Bike Racks (QP-TRC)
- AMORE DESIGNS Amore Designs VIL1212WH Wood Shelving Villages White Corner Shelf (VIL1212WH)
- KNAPE & VOGT Kv 255 Alu 60 Shelf Standards Aluminum 60 in. (255AL 60)
- Advance Tabco Wall Shelving