Shop All Wall Shelving
Advance Tabco
Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver
Mfr # WS-KD-24-GR
Zoro # G4031167
original price:
$117.02
9% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11-1/8"
- Height 9-1/2"
- Material Aluminum
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WS-KD-24-GR
- Zoro # G4031167
- UPC # 747545170361
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 24" |
Depth | 11-1/8" |
Height | 9-1/2" |
Overall Width | 24 in |
Overall Depth | 11 in |
Overall Height | 9 in |
Usable Depth | 11 in |
Usable Width | 11 in |
Description
Wall Shelf, 18 ga, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 11 in, Overall Height 9 in, Overall Width 24 in, 150 lb Load Capacity, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Satin, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- RICHELIEU Glass Shelf Pin (MP58372180)
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- BASCO Drum Plug Wrench 12" L x 2.5" W (DRM315)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- TRION Steel Wire Binning Shelving Unit White15 x 0.5 x 3 in. (9007317)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 12 Deep (AMG WS-1216)
- KNAPE & VOGT Kv 255 Alu 84 Shelf Standard Aluminum 84 in. (255AL 84)
- ZORO SELECT Stainless Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Silver (GACB14-54-1448S)
- DELTA Commercial Other 24 Stainless Steel Towel Shelf with One Bar Exposed Mounting (43624-SN)
- Advance Tabco Wall Shelving